TCP2G100
Macromatic Protection Relays, TCP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCP2G100 Macromatic Protection Relays, TCP Series, Temp/Seal Leak Relay, 120VAC,

MFG Item Number
TCP2G100

TCP2G100 Macromatic Protection Relays, TCP Series, Temp/Seal Leak Relay, 120VAC,

MFG Item Number
TCP2G100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, TCP Series
Item #
TCP2G100
Temp/Seal Leak Relay, 120VAC,

TCP Series Information

  • Monitors Submersible Pumps for Over Temperature & Seal Leakage
  • Auto Reset for Over Temperature
  • Two Adjustable Sensitivity Ranges for Seal Leakage
Macromatic TCP Series products protect submersible pump motors against damage from both over temperature and seal leakage. The TCP Series products come with automatic reset for over temperature (for units with a choice of either automatic or manual reset in a flange‑mounted enclosure, see the TCF Series products). These products utilize an industry‑standard plug‑in enclosure for panel or DIN‑rail mounting.
  • Low‑Profile Adjustment Knob
  • Full Status Indication on Top of Unit for Easy Troubleshooting
  • Utilizes industry‑standard 11 pin octal socket

Specifications

Specifications
Manufacturer Part Number TCP2G100
Manufacturer Macromatic
Product Series TCP
Family Series Macromatic Protection Relays, TCP Series
Description Temp/Seal Leak Relay, 120VAC, 4.7-100K Ohm Sensitivity Range, Auto Reset, 11-Pin Circ Base
Phase 1
Voltage 120 V, 240 V, 28 V
Line Voltage 120 V
Current Rating 14 A
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay DPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.4235 lbs
Gross Weight 0.4235 lbs