Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TCP32A
Eaton's Bussmann series Fuses
32A 660V AC / 460V DC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
32A 660V AC / 460V DC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
TCP32A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 32 A, AC 660 V, DC 460 V, BS88/A4, 23 x 109 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| DC Voltage |
460 VDC |
| Net Weight |
0.1843 lbs |
| Gross Weight |
0.1843 lbs |
TCP32A
Eaton's Bussmann series Fuses