Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Light Fixtures
TCPGPR4UZDA835K
TCP Lighting Light Fixtures
LED STRIP RETRO 4FT 4200L 35K
MFG Item Number
TCPGPR4UZDA835K
This item cannot be canceled or returned
Description
LED STRIP RETRO 4FT 4200L 35K
Specifications
Specifications
| Manufacturer Part Number |
TCPGPR4UZDA835K |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Light Fixtures |
| Description |
LED STRIP RETRO 4FT 4200L 35K |
| Lamp Included |
Yes |
| Voltage |
120-277 VAC |
| Length |
48 " |
| Color Temperature |
3,500 °K |
| Style |
Strip |
| Lamp Type |
LED |
| Power |
32 W |
| Light Output |
4,200 |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
cUL, UL |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
TCPGPR4UZDA835K
TCP Lighting Light Fixtures