TCPGPS4UZDA850K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCPGPS4UZDA850K

TCP Lighting Light Fixtures

TCPGPS4UZDA850K

TCP Lighting Light Fixtures
LED STRIP FIXTR 4FT 4200L 50K
MFG Item Number
TCPGPS4UZDA850K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
TCPGPS4UZDA850K
LED STRIP FIXTR 4FT 4200L 50K

Series Information

Specifications

Specifications
Manufacturer Part Number TCPGPS4UZDA850K
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Description LED STRIP FIXTR 4FT 4200L 50K
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Color Temperature 5,000 °K
Style Strip
Lamp Type LED
Power 32 W
Light Output 4,200
Mounting Pendant, Surface
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs