TCPGPS8UZDA850KEB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCPGPS8UZDA850KEB

TCP Lighting Light Fixtures

TCPGPS8UZDA850KEB

TCP Lighting Light Fixtures
LED STRIP 8FT 8300L 50K EMRG
MFG Item Number
TCPGPS8UZDA850KEB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
TCPGPS8UZDA850KEB
LED STRIP 8FT 8300L 50K EMRG

Series Information

Specifications

Specifications
Manufacturer Part Number TCPGPS8UZDA850KEB
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Description LED STRIP 8FT 8300L 50K EMRG
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC
Length 96 "
Color Temperature 5,000 °K
Style Strip
Lamp Type LED
Power 68 W
Light Output 8,300
Mounting Pendant, Surface
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs