Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
TCR1726
HellermannTyton Hand Tools
FRBU/FST Cover Release Tool, 1
This item cannot be canceled or returned
Description
FRBU/FST Cover Release Tool, 1
Specifications
Specifications
| Manufacturer Part Number |
TCR1726 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
FRBU/FST Cover Release Tool, 1 pair/pkg |
| Type |
Opening Tool |
| Number of Pieces |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TCR1726
HellermannTyton Hand Tools