Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, TCS Series
TCS-4021
Dwyer Instruments Process Controllers, TCS Series
Thermocouple Temperature Switch
This item cannot be canceled or returned
Description
Process Controllers, TCS Series
Thermocouple Temperature Switch
Specifications
Specifications
| Manufacturer Part Number |
TCS-4021 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TCS |
| Family Series |
Dwyer Instruments Process Controllers, TCS Series |
| Description |
Thermocouple Temperature Switch Type J 230 VAC Degrees C |
| Power Supply |
230 VAC |
| Nominal Voltage |
240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Relay |
| Thermocouple Class |
J, K |
| Approvals |
CE, cURus |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
TCS-4021
Dwyer Instruments Process Controllers, TCS Series