TCSA50
Littelfuse Sensors, TCSA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TCSA50 Littelfuse Sensors, TCSA Series, AC CURRENT TRANSDUCER, 0-50AAC/4-20m
MFG Item Number
TCSA50

TCSA50 Littelfuse Sensors, TCSA Series, AC CURRENT TRANSDUCER, 0-50AAC/4-20m

MFG Item Number
TCSA50
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TCSA Series
Item #
TCSA50
AC CURRENT TRANSDUCER, 0-50AAC/4-20m

TCSA Series Information

  • Complete Isolation between Sensed Current and Control Circuit
  • Loop Powered from 10 ‑ 30 V DC
  • Linear Output from 4 ‑ 20 mA
  • Monitors 0 ‑ 50 A in 4 Ranges
  • Zero and Span Adjustments
The TCSA Series is a loop‑powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 to 20 mA output over a power supply range of 10 to 30 V DC. Each unit is factory calibrated for monitoring from 0 to 5, 0 to 10, 0 to 20, or 0 to 50 A in four ranges. The 0 to 5 A range allows the use of external current transformers so loads up to 1200 AC amps can be monitored.

Specifications

Specifications
Manufacturer Part Number TCSA50
Manufacturer Littelfuse
Product Series TCSA
Family Series Littelfuse Sensors, TCSA Series
Description AC CURRENT TRANSDUCER, 0-50AAC/4-20m 4-20mADC OUTPUT, LOOP POWERED 2in. X 2in. SQUARE X 1.75in. HGT
Split Core No
Power Supply 24 VDC Loop-Powered
Window Size 0.36 "
Output 4-20 mA
Current Rating 50 A
Response Time 300 ms
Frequency 30-100 Hz
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.175 lbs