Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCTF32140F Wiegmann Thermostats, TCT Series, THERMOSTAT CHNGOVR W/FDBCK H/C 32/140 F
MFG Item Number
TCTF32140F
TCTF32140F Wiegmann Thermostats, TCT Series, THERMOSTAT CHNGOVR W/FDBCK H/C 32/140 F
MFG Item Number
TCTF32140F
This item cannot be canceled or returned
Description
THERMOSTAT CHNGOVR W/FDBCK H/C 32/140 F
Specifications
Specifications
| Manufacturer Part Number |
TCTF32140F |
| Manufacturer |
Wiegmann |
| Product Series |
TCT |
| Family Series |
Wiegmann Thermostats, TCT Series |
| Description |
Thermostat CHingeovr W/Fdbck H/C 32/140 F |
| Setting Range |
32-140 °F |
| Mounting |
DIN Rail |
| Connection |
4-Pole Terminal |
| Enclosure |
Plastic |
| Engineering Units |
Fahrenheit |
| Application |
Heating and Cooling |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
TCTF32140F
Wiegmann Thermostats, TCT Series