TCW400-3600-002
BEI Sensors Encoders, TCW4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCW400-3600-002 BEI Sensors Encoders, TCW4 Series, TCW4, MOD. MULTITURN, 15-30V,

MFG Item Number
TCW400-3600-002

TCW400-3600-002 BEI Sensors Encoders, TCW4 Series, TCW4, MOD. MULTITURN, 15-30V,

MFG Item Number
TCW400-3600-002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, TCW4 Series
Item #
TCW400-3600-002
TCW4, MOD. MULTITURN, 15-30V,

TCW4 Series Information

  • Rugged and Excellent Resistance to Shock and Vibration
  • Environmentally Resistant, IP67 Standard (IP69K Option)
  • Available Resolution 12 Bits Per Turn and up to 13 Bits of Turns Counting
Sensata‑BEI Sensors' TCW4 sensors provide absolute multi‑turn measurement with an SSI output in an over‑molded, modular package that offers design flexibility and protection from the environment.

Specifications

Specifications
Manufacturer Part Number TCW400-3600-002
Manufacturer BEI Sensors
Product Series TCW4
Family Series BEI Sensors Encoders, TCW4 Series
Description TCW4, MOD. MULTITURN, 15-30V, ANALOG + DIRECTION 4-20MA, 36000_, DIAG. CABLE 2M
Input Power 5-30 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Shaft Seal No
Explosion Proof No
Protection Rating IP67
Approvals CE
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs