Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
TCWM16
HellermannTyton Wire Identification
Handi-Pak Marker Booklet, (10) 1-
This item cannot be canceled or returned
Description
Wire Identification, Series
Handi-Pak Marker Booklet, (10) 1-
Specifications
Specifications
| Manufacturer Part Number |
TCWM16 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Handi-Pak Marker Booklet, (10) 1- 33, A, B, C, +, -, T1- T3, L1- L3 |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Legend |
+, -, A-C, L1-L3, T1-T3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TCWM16
HellermannTyton Wire Identification