Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Wire Identification
TCWM6
HellermannTyton Wire Identification
Handi-Pak Marker Booklet, (150) T1,
This item cannot be canceled or returned
Description
Wire Identification, Series
Handi-Pak Marker Booklet, (150) T1,
Specifications
Specifications
| Manufacturer Part Number |
TCWM6 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Wire Identification |
| Description |
Handi-Pak Marker Booklet, (150) T1, T2, T3, White, 1/pkg |
| Material |
Vinyl |
| Material Description |
Cloth |
| Color |
White |
| Legend |
T1-T3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TCWM6
HellermannTyton Wire Identification