TD-70224

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD-70224 Macromatic Relays, TD-7 Series, TIME DELAY RELAY, ON DELAY

MFG Item Number
TD-70224

TD-70224 Macromatic Relays, TD-7 Series, TIME DELAY RELAY, ON DELAY

MFG Item Number
TD-70224
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD-7 Series
Item #
TD-70224
TIME DELAY RELAY, ON DELAY

TD-7 Series Information

  • 10 Selectable modes
  • Pushbutton thumbwheels
  • Standard 11 pin octal socket
The TD‑7 series offers an easy and accurate way to select a function and any time delay between 50 ms and 999 hours. Programming is accomplished by using a pushbutton thumbwheel to select one of seven built‑in time ranges and three pushbutton thumbwheels to digitally set the time delay required. This method provides a greater accuracy than is found on other units with an analog potentiometer.
  • LED Indicates timing mode
  • 10A DPDT output contacts

Specifications

Specifications
Manufacturer Part Number TD-70224
Manufacturer Macromatic
Product Series TD-7
Family Series Macromatic Relays, TD-7 Series
Description TIME DELAY RELAY, ON DELAY DIGITAL-SET 0.5 SEC - 999 HR
Operation On Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Pushbutton Thumb Wheel
Timing Range 0.05 s-999 Hrs
Max Time 999 Hrs
Nominal Coil Voltage 48 VAC, 48 VDC
AC Voltage 48 VAC
DC Voltage 48 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs