Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Macromatic Relays, TD-7 Series
TD-78161
Macromatic Relays, TD-7 Series
TIME DELAY RELAY/MULTIFUNCTION 0.5
This item cannot be canceled or returned
Description
TIME DELAY RELAY/MULTIFUNCTION 0.5
10 Selectable modes Pushbutton thumbwheels Standard 11 pin octal socket The TD‑7 series offers an easy and accurate way to select a function and any time delay between 50 ms and 999 hours. Programming is accomplished by using a pushbutton thumbwheel to select one of seven built‑in time ranges and three pushbutton thumbwheels to digitally set the time delay required. This method provides a greater accuracy than is found on other units with an analog potentiometer.
LED Indicates timing mode 10A DPDT output contacts
Specifications
Specifications
Manufacturer Part Number
TD-78161
Manufacturer
Macromatic
Product Series
TD-7
Family Series
Macromatic Relays, TD-7 Series
Description
TIME DELAY RELAY/MULTIFUNCTION 0.5 SEC - 999 HR, 240VAC 10A SPDT
Operation
Flasher, Interval, Off Delay, On Delay, On/Off Delay, One-Shot, Triggered On Delay, Watchdog
Contacts
SPDT
Mounting
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
Pushbutton Thumb Wheel
Timing Range
0.05 s-999 Hrs
Max Time
999 Hrs
Nominal Coil Voltage
48 VAC, 48 VDC
AC Voltage
48 VAC
DC Voltage
48 VDC
Contact Rating
10 A
Termination
8 Pin
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
TD-78161
Macromatic Relays, TD-7 Series