TD-81624-40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD-81624-40

Macromatic Relays, TD-8 Series

TD-81624-40

Macromatic Relays, TD-8 Series
Relay
MFG Item Number
TD-81624-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD-8 Series
Item #
TD-81624-40
Relay

TD-8 Series Information

  • DIP Switches
  • 16 Selectable Functions
  • Standard 8 or 11 pin octal socket
The TD‑8 series offers the digital‑set accuracy of DIP‑switch setting as well as the flexible programmability of a multi‑function and multi‑time range relay. These products provide an easy and accurate method to select any of the 16 time delay functions and any time delay time.
  • LED indicates relay status
  • Time delay range between 50ms and 10,230 hours

Specifications

Specifications
Manufacturer Part Number TD-81624-40
Manufacturer Macromatic
Product Series TD-8
Family Series Macromatic Relays, TD-8 Series
Description Relay
Operation Off Delay
Contacts DPDT
Timing Range 0.1-102.3 s
Max Time 102 s
Coil Voltage 48 VAC, 48 VDC
Nominal Coil Voltage 48 VAC, 48 VDC
Contact Rating 10 A
Approvals CE, CSA, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs