Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Macromatic Relays, TD-8 Series
TD-85124-40
Macromatic Relays, TD-8 Series
TIME DELAY RELAY, 48V AC/DC REPEAT
MFG Item Number
TD-85124-40
This item cannot be canceled or returned
Description
TIME DELAY RELAY, 48V AC/DC REPEAT
DIP Switches 16 Selectable Functions Standard 8 or 11 pin octal socket The TD‑8 series offers the digital‑set accuracy of DIP‑switch setting as well as the flexible programmability of a multi‑function and multi‑time range relay. These products provide an easy and accurate method to select any of the 16 time delay functions and any time delay time.
LED indicates relay status Time delay range between 50ms and 10,230 hours
Specifications
Specifications
Manufacturer Part Number
TD-85124-40
Manufacturer
Macromatic
Product Series
TD-8
Family Series
Macromatic Relays, TD-8 Series
Description
TIME DELAY RELAY, 48V AC/DC REPEAT CYCLE, 0.1 - 102.3 SEC.
Operation
Repeat Cycle
Contacts
DPDT
Mounting
Socket
Status Indicator
LED
Time Range Adjustment
Onboard
Adjustment Operator
DIP Switch
Timing Range
0.1-102.3 s
Max Time
102.3 s
Nominal Coil Voltage
48 VAC, 48 VDC
AC Voltage
48 VAC
DC Voltage
48 VDC
Contact Rating
10 A
Termination
8 Pin
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
TD-85124-40
Macromatic Relays, TD-8 Series