TD-85126-41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD-85126-41 Macromatic Relays, TD-8 Series, TIME DELAY RELAY, 12V AC/DC REPEAT

MFG Item Number
TD-85126-41

TD-85126-41 Macromatic Relays, TD-8 Series, TIME DELAY RELAY, 12V AC/DC REPEAT

MFG Item Number
TD-85126-41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD-8 Series
Item #
TD-85126-41
TIME DELAY RELAY, 12V AC/DC REPEAT

TD-8 Series Information

  • DIP Switches
  • 16 Selectable Functions
  • Standard 8 or 11 pin octal socket
The TD‑8 series offers the digital‑set accuracy of DIP‑switch setting as well as the flexible programmability of a multi‑function and multi‑time range relay. These products provide an easy and accurate method to select any of the 16 time delay functions and any time delay time.
  • LED indicates relay status
  • Time delay range between 50ms and 10,230 hours

Specifications

Specifications
Manufacturer Part Number TD-85126-41
Manufacturer Macromatic
Product Series TD-8
Family Series Macromatic Relays, TD-8 Series
Description TIME DELAY RELAY, 12V AC/DC REPEAT CYCLE, 1 - 1,023 SEC.
Operation Repeat Cycle
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1-1,023 s
Max Time 1,023 s
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Contact Rating 10 A
Termination 11 Pin
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs