TD-88168

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TD-88168 Macromatic Relays, TD Series, TIME DELAY RELAY, 24V AC/DC
MFG Item Number
TD-88168

TD-88168 Macromatic Relays, TD Series, TIME DELAY RELAY, 24V AC/DC

MFG Item Number
TD-88168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD Series
Item #
TD-88168
TIME DELAY RELAY, 24V AC/DC

TD Series Information

  • DIP‑Switches for Accurate Digital Set of Time Delay
  • 100ms ‑ 1,023 Hours Programmable Time Delay
  • Uses Industry‑Standard 8 or 11 Pin Octal Sockets
The TD Series time delay relays offer an easy and accurate method to select any time delay between 100ms and 1,023 hours. Programming is accomplished using a 10‑position DIP‑switch. Each position is marked with a binary time increment. The required delay is selected by moving the switch of each increment to the ON position and adding their corresponding values (see examples below). This method provides a greater setting accuracy than is found on other units with an analog potentiometer. An LED indicates relay status.

Specifications

Specifications
Manufacturer Part Number TD-88168
Manufacturer Macromatic
Product Series TD
Family Series Macromatic Relays, TD Series
Description TIME DELAY RELAY, 24V AC/DC MULTIFUNCTION, 0.1S - 1,023 H
Contacts DPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Max Time 999 Hrs
Nominal Coil Voltage 24 VAC, 24 VDC
AC Voltage 24 VAC
DC Voltage 24 VDC
Contact Rating 10 A
Termination 11 Pin
Net Weight 0.22 lbs
Gross Weight 0.265 lbs