Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
TD00-D
Eaton's Bussmann series Fuseblocks & Holders
690V 160A 3 POLE BASE NH00
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
690V 160A 3 POLE BASE NH00
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
TD00-D |
| Description |
Eaton Bussmann series NH bases fuse base, 690V, 160A, Three-pole |
| Type |
Base |
| Comments |
3 Pole |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
TD00-D
Eaton's Bussmann series Fuseblocks & Holders