Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Power Modules, TD Series
TD140N22KOF
Infineon Power Modules, TD Series
POWER MODULE 140A 2200V SCR-DIODE
MFG Item Number
TD140N22KOF
This item cannot be canceled or returned
Description
POWER MODULE 140A 2200V SCR-DIODE
- Designed for High Overload and Power Cycling Requirements
- High DC Blocking Stability Over Whole Lifetime
- High Surge Current Capability Especially for Short Grid Spikes
- Electrically Insulated Baseplate
Specifications
Specifications
| Manufacturer Part Number |
TD140N22KOF |
| Manufacturer |
Infineon |
| Product Series |
TD |
| Family Series |
Infineon Power Modules, TD Series |
| Description |
POWER MODULE 140A 2200V SCR-DIODE |
| Circuit |
SCR-Diode w/ aux Cathode |
| It (rms) |
250 A |
| It (avg) |
140 A |
| Vrrm |
2,200 V |
| Tq |
300 µs |
| Igt |
150 mA |
| dv/dt (V/microseconds) |
1,000 |
| Aux. Cathode(s) |
Yes |
| Nominal Height |
30 mm |
| Nominal Width |
34 mm |
| Nominal Depth |
94 mm |
| Net Weight |
0.6831 lbs |
| Gross Weight |
0.6545 lbs |
TD140N22KOF
Infineon Power Modules, TD Series