Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Power Modules, TD Series
TD570N16KOF
Infineon Power Modules, TD Series
MFG Item Number
TD570N16KOF
This item cannot be canceled or returned
Description
- Designed for High Overload and Power Cycling Requirements
- High DC Blocking Stability Over Whole Lifetime
- High Surge Current Capability Especially for Short Grid Spikes
- Electrically Insulated Baseplate
Specifications
Specifications
| Manufacturer Part Number |
TD570N16KOF |
| Manufacturer |
Infineon |
| Product Series |
TD |
| Family Series |
Infineon Power Modules, TD Series |
| Description |
POWER MODULE |
| Circuit |
SCR-Diode w/ aux Cathode |
| It (rms) |
900 A |
| It (avg) |
570 A |
| Vrrm |
1,600 V |
| Tq |
250 µs |
| Igt |
250 mA |
| dv/dt (V/microseconds) |
1,000 |
| Aux. Cathode(s) |
Yes |
| Nominal Height |
52 mm |
| Nominal Width |
60 mm |
| Nominal Depth |
150 mm |
| Net Weight |
0.9944 lbs |
| Gross Weight |
0.9944 lbs |
TD570N16KOF
Infineon Power Modules, TD Series