Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TD62504F Toshiba Miscellaneous, IC XSTR ARRAY 16-PIN SOP-16
TD62504F Toshiba Miscellaneous, IC XSTR ARRAY 16-PIN SOP-16
This item cannot be canceled or returned
Description
IC XSTR ARRAY 16-PIN SOP-16
Specifications
Specifications
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Miscellaneous |
| Manufacturer Part Number |
TD62504F |
| Description |
IC XSTR ARRAY 16-PIN SOP-16 |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
TD62504F
Toshiba Miscellaneous