Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDB-120-AFB-4H
Diversified Electronics Relays
Time Delay Relay Interval On
MFG Item Number
TDB-120-AFB-4H
This item cannot be canceled or returned
Description
Time Delay Relay Interval On
Specifications
Specifications
| Manufacturer Part Number |
TDB-120-AFB-4H |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Delay Relay Interval On Operate (Relay Output) |
| Operation |
Interval |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
4 Hrs |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
Flat Blade |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDB-120-AFB-4H
Diversified Electronics Relays