Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDB12DKA100
Diversified Electronics Relays
MFG Item Number
TDB12DKA100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDB12DKA100 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Delay |
| Operation |
Interval |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
1 s-100 s |
| Max Time |
100 s |
| Coil Voltage |
12 VDC |
| Nominal Coil Voltage |
12 VDC |
| DC Voltage |
12 VDC |
| Termination |
8 Pin |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDB12DKA100
Diversified Electronics Relays