Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TDB240AKA60M
Diversified Electronics Relays
MFG Item Number
TDB240AKA60M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDB240AKA60M |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Time Delay Relay |
| Operation |
Interval |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
36 s-60 Min |
| Max Time |
60 Min |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
8 Pin |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.365 lbs |
TDB240AKA60M
Diversified Electronics Relays