Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Infineon Bridge Rectifiers, EconoBRIDGE Series
TDB6HK180N16RR-B11
Infineon Bridge Rectifiers, EconoBRIDGE Series
Item Number
TDB6HK180N16RR-B11
MFG Item Number
TDB6HK180N16RR_B11
This item cannot be canceled or returned
Description
Bridge Rectifiers, EconoBRIDGE Series
Item #
TDB6HK180N16RR-B11
EconoBRIDGE Series Information
1600 Vrrm 100~145 Amps Output PC Mount Rohs Compliant UL Recognized ECONOBRIDGE diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.
Specifications
Specifications
Manufacturer Part Number
TDB6HK180N16RR_B11
Manufacturer
Infineon
Product Series
EconoBRIDGE
Family Series
Infineon Bridge Rectifiers, EconoBRIDGE Series
Description
Econobridge Rectifier
It (avg)
180
Vrrm
1,600 V
Termination
29 Pin PC Mount
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Comments
With Brake Chopper IGBT
Net Weight
0.41 lbs
Gross Weight
0.41 lbs
TDB6HK180N16RR-B11
Infineon Bridge Rectifiers, EconoBRIDGE Series