Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDC Series
TDC-24-AFB-030
Diversified Electronics Relays, TDC Series
Time Delay Relay Delay On Operate
MFG Item Number
TDC-24-AFB-030
This item cannot be canceled or returned
Description
Time Delay Relay Delay On Operate
Specifications
Specifications
| Manufacturer Part Number |
TDC-24-AFB-030 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDC |
| Family Series |
Diversified Electronics Relays, TDC Series |
| Description |
Time Delay Relay Delay On Operate (Relay Output) |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
30 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
Flat Blade |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDC-24-AFB-030
Diversified Electronics Relays, TDC Series