Series Information
| Manufacturer Part Number | TDC0-U100S-E09 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Relays |
| Description | CWC Timer 10-100S |
| Operation | Off Delay |
| Contacts | SPST-NO |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 10-100 s |
| Max Time | 100 s |
| Coil Voltage | 24-60 VAC, 24-60 VDC, 100-240 VAC, 100-240 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 100-240 VAC, 24-60 VAC |
| DC Voltage | 24-60 VDC, 100-240 VDC |
| Termination | Screw Terminals |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |