Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDC Series
TDC125DKA001
Diversified Electronics Relays, TDC Series
MFG Item Number
TDC125DKA001
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDC125DKA001 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDC |
| Family Series |
Diversified Electronics Relays, TDC Series |
| Description |
Time Delay Relay |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Max Time |
1 s |
| Coil Voltage |
125 VDC |
| Nominal Coil Voltage |
125 VDC |
| DC Voltage |
125 VDC |
| Termination |
8 Pin |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDC125DKA001
Diversified Electronics Relays, TDC Series