TDC12DRB030
Diversified Electronics Relays, TDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDC12DRB030

Diversified Electronics Relays, TDC Series

TDC12DRB030

Diversified Electronics Relays, TDC Series
Time Delay Relay
MFG Item Number
TDC12DRB030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDC Series
Item #
TDC12DRB030
Time Delay Relay

TDC Series Information

Specifications

Specifications
Manufacturer Part Number TDC12DRB030
Manufacturer Diversified Electronics
Product Series TDC
Family Series Diversified Electronics Relays, TDC Series
Description Time Delay Relay
Operation On Delay
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Timing Range 0.3 s-30 s
Max Time 30 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination Flat Blade
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs