Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDC Series
TDC208AKA200
Diversified Electronics Relays, TDC Series
MFG Item Number
TDC208AKA200
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDC208AKA200 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDC |
| Family Series |
Diversified Electronics Relays, TDC Series |
| Description |
Time Delay Relay |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
2 s-200 s |
| Max Time |
200 s |
| Coil Voltage |
208 VAC |
| Nominal Coil Voltage |
208 VAC |
| AC Voltage |
208 VAC |
| Termination |
8 Pin |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDC208AKA200
Diversified Electronics Relays, TDC Series