Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TDC24AFB240 Diversified Electronics Relays, TDC Series, Time Delay Relay
MFG Item Number
TDC24AFB240
TDC24AFB240 Diversified Electronics Relays, TDC Series, Time Delay Relay
MFG Item Number
TDC24AFB240
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDC24AFB240 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDC |
| Family Series |
Diversified Electronics Relays, TDC Series |
| Description |
Time Delay Relay |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
240 s |
| Coil Voltage |
24 VAC, 24 VDC |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Termination |
Flat Blade |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDC24AFB240
Diversified Electronics Relays, TDC Series