Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDC Series
TDC480ALE060
Diversified Electronics Relays, TDC Series
Time Dly Rly Delay On Operate
MFG Item Number
TDC480ALE060
This item cannot be canceled or returned
Description
Time Dly Rly Delay On Operate
Specifications
Specifications
| Manufacturer Part Number |
TDC480ALE060 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDC |
| Family Series |
Diversified Electronics Relays, TDC Series |
| Description |
Time Dly Rly Delay On Operate |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Locknut |
| Timing Range |
0.6 s-60 s |
| Max Time |
60 s |
| Coil Voltage |
480 VAC |
| Nominal Coil Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Termination |
8 Pin |
| Net Weight |
0.3125 lbs |
| Gross Weight |
0.3125 lbs |
TDC480ALE060
Diversified Electronics Relays, TDC Series