TDC Series Information
| Manufacturer Part Number | TDC480ALE100 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDC |
| Family Series | Diversified Electronics Relays, TDC Series |
| Description | Time Delay Relay |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Locknut |
| Timing Range | 1 s-100 s |
| Max Time | 100 s |
| Coil Voltage | 480 VAC |
| Nominal Coil Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Termination | 8 Pin |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |