TDC Series Information
| Manufacturer Part Number | TDC48DKA010 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDC |
| Family Series | Diversified Electronics Relays, TDC Series |
| Description | Time Delay On Operate |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 s |
| Max Time | 10 s |
| Coil Voltage | 48 VDC |
| Nominal Coil Voltage | 48 VDC |
| DC Voltage | 48 VDC |
| Termination | 8 Pin |
| Net Weight | 0.3125 lbs |
| Gross Weight | 0.3125 lbs |