Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDD Series
TDD120AFB001
Diversified Electronics Relays, TDD Series
MFG Item Number
TDD120AFB001
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDD120AFB001 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDD |
| Family Series |
Diversified Electronics Relays, TDD Series |
| Description |
Timer Fixed 1 Sec |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
1 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
Flat Blade |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.385 lbs |
TDD120AFB001
Diversified Electronics Relays, TDD Series