TDD Series Information
| Manufacturer Part Number | TDD120AKA005 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDD |
| Family Series | Diversified Electronics Relays, TDD Series |
| Description | Time Delay Relay |
| Operation | Off Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Max Time | 5 s |
| Coil Voltage | 120 VAC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 120 VDC |
| Termination | 11 Pin |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.375 lbs |