Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TDD120AKA010 Diversified Electronics Relays, TDD Series, Time Delay Relay
MFG Item Number
TDD120AKA010
TDD120AKA010 Diversified Electronics Relays, TDD Series, Time Delay Relay
MFG Item Number
TDD120AKA010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDD120AKA010 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDD |
| Family Series |
Diversified Electronics Relays, TDD Series |
| Description |
Time Delay Relay |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1 s-10 s |
| Max Time |
10 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
11 Pin |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.52 lbs |
TDD120AKA010
Diversified Electronics Relays, TDD Series