Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDD Series
TDD120AKB4H
Diversified Electronics Relays, TDD Series
Time Delay Relay Delay On
MFG Item Number
TDD120AKB4H
This item cannot be canceled or returned
Description
Time Delay Relay Delay On
Specifications
Specifications
| Manufacturer Part Number |
TDD120AKB4H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDD |
| Family Series |
Diversified Electronics Relays, TDD Series |
| Description |
Time Delay Relay Delay On |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
2.4 Min-4 Hrs |
| Max Time |
4 Hrs |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
Flat Blade |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
TDD120AKB4H
Diversified Electronics Relays, TDD Series