Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TDD120ARA200 Diversified Electronics Relays, TDD Series, Time Delay Relay
MFG Item Number
TDD120ARA200
TDD120ARA200 Diversified Electronics Relays, TDD Series, Time Delay Relay
MFG Item Number
TDD120ARA200
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDD120ARA200 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDD |
| Family Series |
Diversified Electronics Relays, TDD Series |
| Description |
Time Delay Relay |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Timing Range |
2 s-200 s |
| Max Time |
200 s |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
11 Pin |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.405 lbs |
TDD120ARA200
Diversified Electronics Relays, TDD Series