Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDD Series
TDD48DKA010
Diversified Electronics Relays, TDD Series
MFG Item Number
TDD48DKA010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDD48DKA010 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDD |
| Family Series |
Diversified Electronics Relays, TDD Series |
| Description |
Time Delay Relay |
| Operation |
Off Delay |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1 s-10 s |
| Max Time |
10 s |
| Coil Voltage |
48 VDC |
| Nominal Coil Voltage |
48 VDC |
| DC Voltage |
48 VDC |
| Termination |
11 Pin |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
TDD48DKA010
Diversified Electronics Relays, TDD Series