Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries HVAC Sensors, T Series
TDDAV22
Veris Industries HVAC Sensors, T Series
Temp, Duct, 8in., Xmtr, 5/10V, 32-122F
This item cannot be canceled or returned
Description
Temp, Duct, 8in., Xmtr, 5/10V, 32-122F
Cost effective No calibration Corrosion resistant stainless steel probe design APPLICATIONS:
Duct mount temperature sensors from Veris are pre‑calibrated and housed in sturdy stainless steel probes.The devices are easy to install,durable,and highly accurate.
Specifications
Specifications
Manufacturer Part Number
TDDAV22
Manufacturer
Veris Industries
Product Series
T
Family Series
Veris Industries HVAC Sensors, T Series
Description
Temp, Duct, 8in., Xmtr, 5/10V, 32-122F, 2 Cert
Application
Duct
Output
5-10 VDC
Probe Length
8 "
Function
Temperature
Display
No Display
Override
No
Set Point
No
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
TDDAV22
Veris Industries HVAC Sensors, T Series