Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDE Series
TDE-120-AFA-200
Diversified Electronics Relays, TDE Series
Time Delay Relay Single Shot (Relay
MFG Item Number
TDE-120-AFA-200
This item cannot be canceled or returned
Description
Time Delay Relay Single Shot (Relay
Specifications
Specifications
| Manufacturer Part Number |
TDE-120-AFA-200 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDE |
| Family Series |
Diversified Electronics Relays, TDE Series |
| Description |
Time Delay Relay Single Shot (Relay Output) |
| Operation |
Single Shot |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
200 s |
| Coil Voltage |
110 VAC, 120 VAC, 110 VDC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
110 VAC, 120 VAC |
| DC Voltage |
110 VDC, 120 VDC |
| Termination |
11 Pin |
| Approvals |
cURus |
| Net Weight |
0.2813 lbs |
| Gross Weight |
0.2813 lbs |
TDE-120-AFA-200
Diversified Electronics Relays, TDE Series