TDE Series Information
| Manufacturer Part Number | TDE120AFA001 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDE |
| Family Series | Diversified Electronics Relays, TDE Series |
| Description | Time Delay Relay Single |
| Operation | Single Shot |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Fixed |
| Max Time | 1 s |
| Coil Voltage | 110 VAC, 120 VAC, 110 VDC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 110 VAC, 120 VAC |
| DC Voltage | 110 VDC, 120 VDC |
| Termination | 11 Pin |
| Approvals | cURus |
| Net Weight | 0.2813 lbs |
| Gross Weight | 0.2813 lbs |