TDE12DKA180
Diversified Electronics Relays, TDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDE12DKA180

Diversified Electronics Relays, TDE Series

TDE12DKA180

Diversified Electronics Relays, TDE Series
Time Delay Relay
MFG Item Number
TDE12DKA180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDE Series
Item #
TDE12DKA180
Time Delay Relay

TDE Series Information

Specifications

Specifications
Manufacturer Part Number TDE12DKA180
Manufacturer Diversified Electronics
Product Series TDE
Family Series Diversified Electronics Relays, TDE Series
Description Time Delay Relay
Operation Single Shot
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Max Time 180 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination 11 Pin
Approvals cURus
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs