Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDF Series
TDF-120-AFA-16H
Diversified Electronics Relays, TDF Series
Time Delay Relay Repeat Cycle
MFG Item Number
TDF-120-AFA-16H
This item cannot be canceled or returned
Description
Time Delay Relay Repeat Cycle
Specifications
Specifications
| Manufacturer Part Number |
TDF-120-AFA-16H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDF |
| Family Series |
Diversified Electronics Relays, TDF Series |
| Description |
Time Delay Relay Repeat Cycle (Relay Output) |
| Operation |
Repeat Cycle-Off First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Fixed |
| Max Time |
16 Hrs |
| Coil Voltage |
120 VAC, 120 VDC |
| Nominal Coil Voltage |
120 VAC, 125 VDC |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDF-120-AFA-16H
Diversified Electronics Relays, TDF Series