TDF Series Information
| Manufacturer Part Number | TDF120AFA300 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDF |
| Family Series | Diversified Electronics Relays, TDF Series |
| Description | Time Delay Relay Repeat |
| Operation | Repeat Cycle-Off First |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Fixed |
| Max Time | 300 s |
| Coil Voltage | 120 VAC, 120 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 120 VAC |
| DC Voltage | 120 VDC |
| Termination | 8 Pin |
| Approvals | cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |