TDF Series Information
| Manufacturer Part Number | TDF12AKA4H |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TDF |
| Family Series | Diversified Electronics Relays, TDF Series |
| Description | Repeat Cycle Timer |
| Operation | Repeat Cycle-Off First |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 2.4 Min-4 Hrs |
| Max Time | 4 Hrs |
| Coil Voltage | 12 VAC, 12 VDC |
| Nominal Coil Voltage | 12 VAC, 12 VDC |
| AC Voltage | 12 VAC |
| DC Voltage | 12 VDC |
| Termination | 8 Pin |
| Approvals | cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |