Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TDF Series
TDF12DKA36M
Diversified Electronics Relays, TDF Series
MFG Item Number
TDF12DKA36M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TDF12DKA36M |
| Manufacturer |
Diversified Electronics |
| Product Series |
TDF |
| Family Series |
Diversified Electronics Relays, TDF Series |
| Description |
Time Delay Relay |
| Operation |
Repeat Cycle-Off First |
| Contacts |
DPDT |
| Mounting |
Plug-In, Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Max Time |
36 Min |
| Coil Voltage |
12 VDC |
| Nominal Coil Voltage |
12 VDC |
| DC Voltage |
12 VDC |
| Termination |
8 Pin |
| Approvals |
cURus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TDF12DKA36M
Diversified Electronics Relays, TDF Series