TDF12DKA48H100
Diversified Electronics Relays, TDF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDF12DKA48H100

Diversified Electronics Relays, TDF Series

TDF12DKA48H100

Diversified Electronics Relays, TDF Series
Time Dly Rly Repeat Cycle
MFG Item Number
TDF12DKA48H100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TDF Series
Item #
TDF12DKA48H100
Time Dly Rly Repeat Cycle

TDF Series Information

Specifications

Specifications
Manufacturer Part Number TDF12DKA48H100
Manufacturer Diversified Electronics
Product Series TDF
Family Series Diversified Electronics Relays, TDF Series
Description Time Dly Rly Repeat Cycle
Operation Repeat Cycle-Off First
Contacts DPDT
Mounting Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1 s-100 s
Max Time 100 s, 48 Hrs
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination 8 Pin
Approvals cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs